LED10A19GUDOD41K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED10A19GUDOD41K

TCP Lighting Lamps

LED10A19GUDOD41K

TCP Lighting Lamps
LED 10W A19 DIM OMNI 41K GU24
MFG Item Number
LED10A19GUDOD41K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED10A19GUDOD41K
LED 10W A19 DIM OMNI 41K GU24

Series Information

Specifications

Specifications
Manufacturer Part Number LED10A19GUDOD41K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 10W A19 DIM OMNI 41K GU24
Type LED
Wattage 10 W
Voltage 120 V
Shape A19
Base E26
Mean Lumens 800
Color Temperature 4,100 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs