LED10BR3030K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED10BR3030K

TCP Lighting Lamps

LED10BR3030K

TCP Lighting Lamps
LED 10W BR30 ND 3000K
MFG Item Number
LED10BR3030K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED10BR3030K
LED 10W BR30 ND 3000K

Series Information

Specifications

Specifications
Manufacturer Part Number LED10BR3030K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 10W BR30 ND 3000K
Type LED
Wattage 9 W
Voltage 120 V
Shape BR30
Base E26
Mean Lumens 675
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs