Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED10DR441K

TCP Lighting Lamps

LED10DR441K

TCP Lighting Lamps
TCP 10 Watt LED 4100K 120V 800
MFG Item Number
LED10DR441K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED10DR441K
TCP 10 Watt LED 4100K 120V 800

Series Information

Specifications

Specifications
Manufacturer Part Number LED10DR441K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 10 Watt LED 4100K 120V 800 Lumen 80 CRI Medium (E26) Base White Dimmable 4in. Downlight
Type LED
Wattage 10 W
Voltage 120 V
Shape DownLight
Base E26 Medium Screw
Mean Lumens 800
Color Temperature 4,100 K
Life Span 35,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs