LED10R20D27K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED10R20D27K TCP Lighting Lamps, TCP 10 Watt 650 Lumen LED 2700K

MFG Item Number
LED10R20D27K

LED10R20D27K TCP Lighting Lamps, TCP 10 Watt 650 Lumen LED 2700K

MFG Item Number
LED10R20D27K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED10R20D27K
TCP 10 Watt 650 Lumen LED 2700K

Series Information

Specifications

Specifications
Manufacturer Part Number LED10R20D27K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 10 Watt 650 Lumen LED 2700K 120V Medium (E26) Base Dimmable Smooth R20 LED Flood Bulb
Type LED
Wattage 10 W
Voltage 120 V
Shape R20
Base E26
Mean Lumens 660
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.27 lbs
Gross Weight 0.35 lbs