LED11DR5650K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED11DR5650K

TCP Lighting Lamps

LED11DR5650K

TCP Lighting Lamps
TCP 11 Watt LED 5000K 120V 950
MFG Item Number
LED11DR5650K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED11DR5650K
TCP 11 Watt LED 5000K 120V 950

Series Information

Specifications

Specifications
Manufacturer Part Number LED11DR5650K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 11 Watt LED 5000K 120V 950 Lumen 82 CRI Medium (E26) Base Dimmable Downlight 6in. Retrofit
Type LED
Wattage 11 W
Voltage 120 V
Shape DownLight
Base E26 Medium Screw
Mean Lumens 950
Color Temperature 5,000 K
Life Span 35,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs