LED12BR30D24K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED12BR30D24K

TCP Lighting Lamps

LED12BR30D24K

TCP Lighting Lamps
TCP 12 Watt BR30 LED 2400K 120V 850
MFG Item Number
LED12BR30D24K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED12BR30D24K
TCP 12 Watt BR30 LED 2400K 120V 850

Series Information

Specifications

Specifications
Manufacturer Part Number LED12BR30D24K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 12 Watt BR30 LED 2400K 120V 850 Lumen 82 CRI Medium (E26) Base Dimmable Bulb (LED12BR30D24K)
Type LED
Wattage 12 W
Voltage 120 V
Shape BR30
Base E26
Mean Lumens 680
Color Temperature 2,400 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs