LED12P30SD30KFLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED12P30SD30KFLB

TCP Lighting Lamps

LED12P30SD30KFLB

TCP Lighting Lamps
LED 12W P30SN DIM 30KFL BLK
MFG Item Number
LED12P30SD30KFLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED12P30SD30KFLB
LED 12W P30SN DIM 30KFL BLK

Series Information

Specifications

Specifications
Manufacturer Part Number LED12P30SD30KFLB
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 12W P30SN DIM 30KFL BLK
Type LED
Wattage 12 W
Voltage 120 V
Shape PAR30 Short Neck
Base E26
Mean Lumens 875
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs