LED12P30SD30KNFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED12P30SD30KNFL

TCP Lighting Lamps

LED12P30SD30KNFL

TCP Lighting Lamps
12 Watt 3000K Medium (E26) Base
MFG Item Number
LED12P30SD30KNFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED12P30SD30KNFL
12 Watt 3000K Medium (E26) Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED12P30SD30KNFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 12 Watt 3000K Medium (E26) Base Dimmable LED PAR30 Short Neck 25 Degree LED Bulb (LED12P30SD30KNFL)
Type LED
Wattage 10 W
Voltage 120 V
Shape PAR30 Short Neck
Base E26
Mean Lumens 850
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs