Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED12P30SD35KNFL
TCP 12 Watt PAR30 Short Neck LED
MFG Item Number
LED12P30SD35KNFL
This item cannot be canceled or returned
Description
TCP 12 Watt PAR30 Short Neck LED
Specifications
Specifications
| Manufacturer Part Number |
LED12P30SD35KNFL |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 12 Watt PAR30 Short Neck LED 3500K 120V 850 Lumen 82 CRI Medium (E26) Base Dimmable Narrow Flood |
| Type |
LED |
| Wattage |
10 W |
| Voltage |
120 V |
| Shape |
PAR30 Short Neck |
| Base |
E26 |
| Mean Lumens |
850 |
| Color Temperature |
3,500 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
LED12P30SD35KNFL
TCP Lighting Lamps