Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED14P30D30KFL
TCP 14 Watt PAR30 Long Neck LED
MFG Item Number
LED14P30D30KFL
This item cannot be canceled or returned
Description
TCP 14 Watt PAR30 Long Neck LED
Specifications
Specifications
| Manufacturer Part Number |
LED14P30D30KFL |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 14 Watt PAR30 Long Neck LED 3000K 120V 1100 Lumen 82 CRI Medium (E26) Base Dimmable Flood LED Bulb |
| Type |
LED |
| Wattage |
14 W |
| Voltage |
120 V |
| Shape |
PAR30 |
| Base |
E26 |
| Mean Lumens |
1,050 |
| Color Temperature |
3,000 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
LED14P30D30KFL
TCP Lighting Lamps