LED14P30D35KFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED14P30D35KFL

TCP Lighting Lamps

LED14P30D35KFL

TCP Lighting Lamps
14 Watt 3500K Medium (E26) Base
MFG Item Number
LED14P30D35KFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED14P30D35KFL
14 Watt 3500K Medium (E26) Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED14P30D35KFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 14 Watt 3500K Medium (E26) Base Dimmable LED PAR30 Long Neck 40 Degree LED Bulb (LED14P30D35KFL)
Type LED
Wattage 14 W
Voltage 120 V
Shape PAR30
Base E26
Mean Lumens 1,050
Color Temperature 3,500 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs