LED14P30D41KSPB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED14P30D41KSPB

TCP Lighting Lamps

LED14P30D41KSPB

TCP Lighting Lamps
LED 14W P30 DIM 41KSP BLK
MFG Item Number
LED14P30D41KSPB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED14P30D41KSPB
LED 14W P30 DIM 41KSP BLK

Series Information

Specifications

Specifications
Manufacturer Part Number LED14P30D41KSPB
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 14W P30 DIM 41KSP BLK
Type LED
Wattage 14 W
Voltage 120 V
Shape PAR30
Base E26
Mean Lumens 1,150
Color Temperature 4,100 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs