LED14P38D27KFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED14P38D27KFL

TCP Lighting Lamps

LED14P38D27KFL

TCP Lighting Lamps
TCP 14 Watt 2700K Medium (E26) Base
MFG Item Number
LED14P38D27KFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED14P38D27KFL
TCP 14 Watt 2700K Medium (E26) Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED14P38D27KFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 14 Watt 2700K Medium (E26) Base Dimmable 40 Degree Flood PAR38 LED Bulb (LED14P38D27KFL)
Type LED
Wattage 14 W
Voltage 120 V
Shape PAR38
Base E26
Mean Lumens 1,050
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs