LED14P38D30KWFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED14P38D30KWFL

TCP Lighting Lamps

LED14P38D30KWFL

TCP Lighting Lamps
LED 14W P38 DIM 30KWFL
MFG Item Number
LED14P38D30KWFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED14P38D30KWFL
LED 14W P38 DIM 30KWFL

Series Information

Specifications

Specifications
Manufacturer Part Number LED14P38D30KWFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 14W P38 DIM 30KWFL
Type LED
Wattage 14 W
Voltage 120 V
Shape PAR38
Base E26
Mean Lumens 1,100
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs