LED17BR4041K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED17BR4041K

TCP Lighting Lamps

LED17BR4041K

TCP Lighting Lamps
17 Watt 4100K Medium (E26) Base
MFG Item Number
LED17BR4041K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED17BR4041K
17 Watt 4100K Medium (E26) Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED17BR4041K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 17 Watt 4100K Medium (E26) Base Non-Dimmable LED BR40 (LED17BR4041K)
Type LED
Wattage 17 W
Voltage 120 V
Shape BR40
Base E26
Mean Lumens 1,300
Color Temperature 4,100 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs