LED17P38D30KNFL95

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED17P38D30KNFL95

TCP Lighting Lamps

LED17P38D30KNFL95

TCP Lighting Lamps
LED 17W P38 DIM 30KNFL HICRI
MFG Item Number
LED17P38D30KNFL95
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED17P38D30KNFL95
LED 17W P38 DIM 30KNFL HICRI

Series Information

Specifications

Specifications
Manufacturer Part Number LED17P38D30KNFL95
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 17W P38 DIM 30KNFL HICRI
Type LED
Wattage 15 W
Voltage 120 V
Shape PAR38 Parabolic Reflector
Base E26 Medium Screw
Mean Lumens 1,050
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs