Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED17P38D41KFL
TCP 17W LED DIMM 120V PAR38 MED
MFG Item Number
LED17P38D41KFL
This item cannot be canceled or returned
Description
TCP 17W LED DIMM 120V PAR38 MED
Specifications
Specifications
| Manufacturer Part Number |
LED17P38D41KFL |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 17W LED DIMM 120V PAR38 MED 40DG FL 4100K (LED17P38D41KFL) |
| Type |
LED |
| Wattage |
17 W |
| Voltage |
120 V |
| Shape |
PAR38 |
| Base |
E26 |
| Mean Lumens |
1,200 |
| Color Temperature |
4,100 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
LED17P38D41KFL
TCP Lighting Lamps