LED17P38D41KNFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED17P38D41KNFL

TCP Lighting Lamps

LED17P38D41KNFL

TCP Lighting Lamps
TCP 17 Watt PAR38 LED 4100K 120V
MFG Item Number
LED17P38D41KNFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED17P38D41KNFL
TCP 17 Watt PAR38 LED 4100K 120V

Series Information

Specifications

Specifications
Manufacturer Part Number LED17P38D41KNFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 17 Watt PAR38 LED 4100K 120V 1300 Lumen 82 CRI Medium (E26) Base Dimmable Flood Bulb
Type LED
Wattage 17 W
Voltage 120 V
Shape PAR38
Base E26
Mean Lumens 1,200
Color Temperature 4,100 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs