Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED2W1383V2 TCP Lighting Lamps, LED 2W 1383 ELEV ND 27K BA15S

MFG Item Number
LED2W1383V2

LED2W1383V2 TCP Lighting Lamps, LED 2W 1383 ELEV ND 27K BA15S

MFG Item Number
LED2W1383V2
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED2W1383V2
LED 2W 1383 ELEV ND 27K BA15S

Series Information

Specifications

Specifications
Manufacturer Part Number LED2W1383V2
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 2W 1383 ELEV ND 27K BA15S
Type LED
Wattage 2 W
Voltage 12 V
Shape R12 Reflector
Base BA15s Single Contact Bayonet
Mean Lumens 150
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 1.2 lbs
Gross Weight 1.2 lbs