Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED2WGBFV2

TCP Lighting Lamps

LED2WGBFV2

TCP Lighting Lamps
LED 2W GBF ELEV ND 27K BA15D
MFG Item Number
LED2WGBFV2
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED2WGBFV2
LED 2W GBF ELEV ND 27K BA15D

Series Information

Specifications

Specifications
Manufacturer Part Number LED2WGBFV2
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 2W GBF ELEV ND 27K BA15D
Type LED
Wattage 2 W
Voltage 12 V
Shape GBF
Base BA15d Double Contact Bayonet
Mean Lumens 150
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 1 lb
Gross Weight 1 lb