Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED4536SC
Specifier Grade Electronic Photo
MFG Item Number
LED4536SC
This item cannot be canceled or returned
Description
Specifier Grade Electronic Photo
Specifications
Specifications
| Manufacturer Part Number |
LED4536SC |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Photocells |
| Description |
Specifier Grade Electronic Photo Control |
| Voltage |
105-305 VAC |
| Operating Temperature |
-40-158 °F, -40-70 °C |
| Approvals |
CSA, UL |
| Net Weight |
0.0188 lbs |
| Gross Weight |
0.3 lbs |
LED4536SC
Intermatic Photocells