LED4E26B1127K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED4E26B1127K

TCP Lighting Lamps

LED4E26B1127K

TCP Lighting Lamps
3.7 Watt Clear Dimmable 2700K
MFG Item Number
LED4E26B1127K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED4E26B1127K
3.7 Watt Clear Dimmable 2700K

Series Information

Specifications

Specifications
Manufacturer Part Number LED4E26B1127K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 3.7 Watt Clear Dimmable 2700K Medium Base B11 Torpedo LED Bulb (LED4E26B1127K)
Type LED
Wattage 4 W
Voltage 120 V
Shape B11
Base E26
Mean Lumens 200
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs