LED4E26B1127KF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LED4E26B1127KF TCP Lighting Lamps, LED 4W B11 DIM 2700K E26 FROST
MFG Item Number
LED4E26B1127KF

LED4E26B1127KF TCP Lighting Lamps, LED 4W B11 DIM 2700K E26 FROST

MFG Item Number
LED4E26B1127KF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED4E26B1127KF
LED 4W B11 DIM 2700K E26 FROST

Series Information

Specifications

Specifications
Manufacturer Part Number LED4E26B1127KF
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 4W B11 DIM 2700K E26 FROST
Type LED
Wattage 4 W
Voltage 120 V
Shape B11
Base E26
Mean Lumens 200
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs