Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED4E26G1627KF
TCP 3.7 Watt G16 LED 2700K 120V
MFG Item Number
LED4E26G1627KF
This item cannot be canceled or returned
Description
TCP 3.7 Watt G16 LED 2700K 120V
Specifications
Specifications
| Manufacturer Part Number |
LED4E26G1627KF |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 3.7 Watt G16 LED 2700K 120V Medium (E26) Base Frosted Dimmable Globe (LED4E26G1627KF) 200 Lumens |
| Type |
LED |
| Wattage |
4 W |
| Voltage |
120 V |
| Shape |
G16 |
| Base |
E26 |
| Mean Lumens |
280 |
| Color Temperature |
2,700 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
LED4E26G1627KF
TCP Lighting Lamps