Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED5E12B1127KF TCP Lighting Lamps, TCP 5 Watt BA11 LED 2700K 120V 300
MFG Item Number
LED5E12B1127KF
LED5E12B1127KF TCP Lighting Lamps, TCP 5 Watt BA11 LED 2700K 120V 300
MFG Item Number
LED5E12B1127KF
This item cannot be canceled or returned
Description
TCP 5 Watt BA11 LED 2700K 120V 300
Specifications
Specifications
| Manufacturer Part Number |
LED5E12B1127KF |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 5 Watt BA11 LED 2700K 120V 300 Lumen 82 CRI Candelabra (E12) Base Frosted Torpedo Dimmable Bulb |
| Type |
LED |
| Wattage |
5 W |
| Voltage |
120 V |
| Shape |
B11 |
| Base |
E12 |
| Mean Lumens |
350 |
| Color Temperature |
2,700 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
LED5E12B1127KF
TCP Lighting Lamps