LED5E12B1150K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5E12B1150K

TCP Lighting Lamps

LED5E12B1150K

TCP Lighting Lamps
LED 5W B11 DIM 5000K E12
MFG Item Number
LED5E12B1150K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5E12B1150K
LED 5W B11 DIM 5000K E12

Series Information

Specifications

Specifications
Manufacturer Part Number LED5E12B1150K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 5W B11 DIM 5000K E12
Type LED
Wattage 5 W
Voltage 120 V
Shape B11
Base E12
Mean Lumens 400
Color Temperature 5,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs