LED5E12G1627K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5E12G1627K TCP Lighting Lamps, TCP 5 Watt G16 LED 2700K 120V 300

MFG Item Number
LED5E12G1627K

LED5E12G1627K TCP Lighting Lamps, TCP 5 Watt G16 LED 2700K 120V 300

MFG Item Number
LED5E12G1627K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5E12G1627K
TCP 5 Watt G16 LED 2700K 120V 300

Series Information

Specifications

Specifications
Manufacturer Part Number LED5E12G1627K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 5 Watt G16 LED 2700K 120V 300 Lumen 82 CRI Candelabra (E12) Base Clear Globe Dimmable Bulb
Type LED
Wattage 5 W
Voltage 120 V
Shape G16
Base E12
Mean Lumens 350
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.09 lbs
Gross Weight 0.15 lbs