LED5E12G1627KF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5E12G1627KF

TCP Lighting Lamps

LED5E12G1627KF

TCP Lighting Lamps
5 Watt 2700K Candelabra Base
MFG Item Number
LED5E12G1627KF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5E12G1627KF
5 Watt 2700K Candelabra Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED5E12G1627KF
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 5 Watt 2700K Candelabra Base Dimmable Frosted G16 Globe LED Bulb (LED5E12G1627KF)
Type LED
Wattage 5 W
Voltage 120 V
Shape G16
Base E12
Mean Lumens 350
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs