LED5E26B1127KF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5E26B1127KF

TCP Lighting Lamps

LED5E26B1127KF

TCP Lighting Lamps
TCP 5 Watt 2700K Medium (E26) Base
MFG Item Number
LED5E26B1127KF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5E26B1127KF
TCP 5 Watt 2700K Medium (E26) Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED5E26B1127KF
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 5 Watt 2700K Medium (E26) Base Dimmable LED BA11 Torpedo Bulb (LED5E26B1127KF)
Type LED
Wattage 5 W
Voltage 120 V
Shape B11
Base E26
Mean Lumens 350
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs