LED5E26F1127K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5E26F1127K TCP Lighting Lamps, LED 5W F11 DIM 2700K E26

MFG Item Number
LED5E26F1127K

LED5E26F1127K TCP Lighting Lamps, LED 5W F11 DIM 2700K E26

MFG Item Number
LED5E26F1127K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5E26F1127K
LED 5W F11 DIM 2700K E26

Series Information

Specifications

Specifications
Manufacturer Part Number LED5E26F1127K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 5W F11 DIM 2700K E26
Type LED
Wattage 5 W
Voltage 120 V
Shape F11
Base E26
Mean Lumens 350
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs