LED5G25D27KF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5G25D27KF

TCP Lighting Lamps

LED5G25D27KF

TCP Lighting Lamps
LED 5W G25 DIM 2700K E26 FROST
MFG Item Number
LED5G25D27KF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5G25D27KF
LED 5W G25 DIM 2700K E26 FROST

Series Information

Specifications

Specifications
Manufacturer Part Number LED5G25D27KF
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 5W G25 DIM 2700K E26 FROST
Type LED
Wattage 4 W
Voltage 120 V
Shape G25
Base E26
Mean Lumens 300
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs