LED5G25D30KF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED5G25D30KF

TCP Lighting Lamps

LED5G25D30KF

TCP Lighting Lamps
5 Watt LED G25 3000K CANDELABRA
MFG Item Number
LED5G25D30KF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED5G25D30KF
5 Watt LED G25 3000K CANDELABRA

Series Information

Specifications

Specifications
Manufacturer Part Number LED5G25D30KF
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 5 Watt LED G25 3000K CANDELABRA BASE, FROSTED GLASS, Dimmable, 120V 325 Lumens
Type LED
Wattage 4 W
Voltage 120 V
Shape G25
Base E26
Mean Lumens 350
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs