LED712VMR16941KNFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED712VMR16941KNFL

TCP Lighting Lamps

LED712VMR16941KNFL

TCP Lighting Lamps
LED 7W MR16 41K GU5.3 NFL
MFG Item Number
LED712VMR16941KNFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED712VMR16941KNFL
LED 7W MR16 41K GU5.3 NFL

Series Information

Specifications

Specifications
Manufacturer Part Number LED712VMR16941KNFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 7W MR16 41K GU5.3 NFL
Type LED
Wattage 7 W
Voltage 12 V
Shape MR16 Mirror Reflector
Base GU5.3 Groove Bi-Pin
Mean Lumens 445
Color Temperature 4,100 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs