LED7E26B13D27KF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED7E26B13D27KF

TCP Lighting Lamps

LED7E26B13D27KF

TCP Lighting Lamps
LED 7W B13 DIM 2700K E26 FROST
MFG Item Number
LED7E26B13D27KF
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED7E26B13D27KF
LED 7W B13 DIM 2700K E26 FROST

Series Information

Specifications

Specifications
Manufacturer Part Number LED7E26B13D27KF
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 7W B13 DIM 2700K E26 FROST
Type LED
Wattage 7 W
Voltage 120 V
Shape Torpedo
Base E26
Mean Lumens 500
Color Temperature 2,700 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs