LED7MR16GU1024KFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED7MR16GU1024KFL

TCP Lighting Lamps

LED7MR16GU1024KFL

TCP Lighting Lamps
7 Watt 2400K GU10 Base Dimmable LED
MFG Item Number
LED7MR16GU1024KFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED7MR16GU1024KFL
7 Watt 2400K GU10 Base Dimmable LED

Series Information

Specifications

Specifications
Manufacturer Part Number LED7MR16GU1024KFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 7 Watt 2400K GU10 Base Dimmable LED MR16 40 Degree LED 120V Bulb (LED7MR16GU1024KFL)
Type LED
Wattage 7 W
Voltage 120 V
Shape MR16 Mirror Reflector
Base GU10
Mean Lumens 400
Color Temperature 2,400 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs