LED7MR16GU1041KNFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED7MR16GU1041KNFL

TCP Lighting Lamps

LED7MR16GU1041KNFL

TCP Lighting Lamps
TCP 7 Watt MR16 LED 4100K 120V 525
MFG Item Number
LED7MR16GU1041KNFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED7MR16GU1041KNFL
TCP 7 Watt MR16 LED 4100K 120V 525

Series Information

Specifications

Specifications
Manufacturer Part Number LED7MR16GU1041KNFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 7 Watt MR16 LED 4100K 120V 525 Lumen 82 CRI GU10 Base White Dimmable Flood Bulb
Type LED
Wattage 7 W
Voltage 120 V
Shape MR16 Mirror Reflector
Base GU10
Mean Lumens 550
Color Temperature 4,100 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.1 lbs
Gross Weight 0.2 lbs