LED8P20D30KNFLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED8P20D30KNFLB

TCP Lighting Lamps

LED8P20D30KNFLB

TCP Lighting Lamps
TCP 8 Watt PAR20 LED 3000K 120V 515
MFG Item Number
LED8P20D30KNFLB
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED8P20D30KNFLB
TCP 8 Watt PAR20 LED 3000K 120V 515

Series Information

Specifications

Specifications
Manufacturer Part Number LED8P20D30KNFLB
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 8 Watt PAR20 LED 3000K 120V 515 Lumen 82 CRI Medium (E26) Base Black Dimmable Flood Bulb
Type LED
Wattage 8 W
Voltage 120 V
Shape PAR20
Base E26
Mean Lumens 600
Color Temperature 3,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs