LED8P20D35KNFL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED8P20D35KNFL

TCP Lighting Lamps

LED8P20D35KNFL

TCP Lighting Lamps
8 Watt 3500K Medium (E26) Base
MFG Item Number
LED8P20D35KNFL
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED8P20D35KNFL
8 Watt 3500K Medium (E26) Base

Series Information

Specifications

Specifications
Manufacturer Part Number LED8P20D35KNFL
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description 8 Watt 3500K Medium (E26) Base Dimmable LED PAR20 25 Degree LED Bulb (LED8P20D35KNFL)
Type LED
Wattage 8 W
Voltage 120 V
Shape PAR20
Base E26
Mean Lumens 625
Color Temperature 3,500 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs