Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED9A19DA

TCP Lighting Lamps

LED9A19DA

TCP Lighting Lamps
LED 9W A19 2700K ALLUSION
MFG Item Number
LED9A19DA
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED9A19DA
LED 9W A19 2700K ALLUSION

Series Information

Specifications

Specifications
Manufacturer Part Number LED9A19DA
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 9W A19 2700K ALLUSION
Type LED
Wattage 9 W
Voltage 120 V
Shape A19
Base E26
Mean Lumens 650
Color Temperature 2,700-2,000 K
Life Span 25,000 Hrs
Approvals cUL, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs