Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED9BR30D27K
TCP 9 Watt BR30 LED 2700K 120V 700
MFG Item Number
LED9BR30D27K
This item cannot be canceled or returned
Description
TCP 9 Watt BR30 LED 2700K 120V 700
Specifications
Specifications
| Manufacturer Part Number |
LED9BR30D27K |
| Manufacturer |
TCP Lighting |
| Family Series |
TCP Lighting Lamps |
| Description |
TCP 9 Watt BR30 LED 2700K 120V 700 Lumen 82 CRI Medium (E26) Base Dimmable Flood Bulb (LED9BR30D27K) |
| Type |
LED |
| Wattage |
9 W |
| Voltage |
120 V |
| Shape |
BR30 |
| Base |
E26 |
| Mean Lumens |
700 |
| Color Temperature |
2,700 K |
| Life Span |
25,000 Hrs |
| Approvals |
cUL, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
LED9BR30D27K
TCP Lighting Lamps