Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LF1A-A1-2SHY8 IDEC LEDs, LED Illuminated Light S, 24V DC,

MFG Item Number
LF1A-A1-2SHY8

LF1A-A1-2SHY8 IDEC LEDs, LED Illuminated Light S, 24V DC,

MFG Item Number
LF1A-A1-2SHY8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, Series
Item #
LF1A-A1-2SHY8
LED Illuminated Light S, 24V DC,

Series Information

Specifications

Specifications
Manufacturer Part Number LF1A-A1-2SHY8
Manufacturer IDEC
Family Series IDEC LEDs
Description LED Illuminated Light S, 24V DC, Yellow, Clear lens, Side connection, 120mm
Voltage 24 VDC
Color Yellow
Operating Temperature -4-122 °F
Waterproof No
Life Span 40,000 Hrs
Touch Dimmable No
Cover Composition Stainless Steel
Approvals CE, UL
Gross Weight 0.4189 lbs
Net Weight 0.4189 lbs