LF1B-NA4P-2TLWW2-3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LF1B-NA4P-2TLWW2-3M IDEC LEDs, LF1B-N Series, LED Bar 134mm IP65 WarmWhite

MFG Item Number
LF1B-NA4P-2TLWW2-3M

LF1B-NA4P-2TLWW2-3M IDEC LEDs, LF1B-N Series, LED Bar 134mm IP65 WarmWhite

MFG Item Number
LF1B-NA4P-2TLWW2-3M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, LF1B-N Series
Item #
LF1B-NA4P-2TLWW2-3M
LED Bar 134mm IP65 WarmWhite

LF1B-N Series Information

Specifications

Specifications
Manufacturer Part Number LF1B-NA4P-2TLWW2-3M
Manufacturer IDEC
Product Series LF1B-N
Family Series IDEC LEDs, LF1B-N Series
Description LED Bar 134mm IP65 WarmWhite
Voltage 24 VDC
Current Rating 60 mA
Color Warm White
Length 5.275 '
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 1.5 W
Cover Composition Stainless Steel
Approvals CE, UL
Gross Weight 0.2094 lbs
Net Weight 0.2094 lbs