LF1B-N Series Information
| Manufacturer Part Number | LF1B-NB3P-2THWW2-3M |
|---|---|
| Manufacturer | IDEC |
| Product Series | LF1B-N |
| Family Series | IDEC LEDs, LF1B-N Series |
| Description | LED Bar 210mm IP65 White |
| Voltage | 24 VDC |
| Current Rating | 120 mA |
| Color | White |
| Length | 8.267 ' |
| Operating Temperature | -22-158 °F |
| Waterproof | Yes |
| Life Span | 40,000 Hrs |
| Touch Dimmable | No |
| Power Consumption | 2.9 W |
| Cover Composition | Stainless Steel |
| Approvals | CE, UL |
| Gross Weight | 0.4 lbs |
| Net Weight | 0.4 lbs |