LF1B-NC3P-2THWW2-3M

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LF1B-NC3P-2THWW2-3M IDEC LEDs, LF1B-N Series, LED Bar 330mm IP65 White
MFG Item Number
LF1B-NC3P-2THWW2-3M

LF1B-NC3P-2THWW2-3M IDEC LEDs, LF1B-N Series, LED Bar 330mm IP65 White

MFG Item Number
LF1B-NC3P-2THWW2-3M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, LF1B-N Series
Item #
LF1B-NC3P-2THWW2-3M
LED Bar 330mm IP65 White

LF1B-N Series Information

Specifications

Specifications
Manufacturer Part Number LF1B-NC3P-2THWW2-3M
Manufacturer IDEC
Product Series LF1B-N
Family Series IDEC LEDs, LF1B-N Series
Description LED Bar 330mm IP65 White
Voltage 24 VDC
Current Rating 180 mA
Color White
Length 12.992 '
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 4.4 W
Cover Composition Stainless Steel
Approvals CE, UL
Gross Weight 0.515 lbs
Net Weight 0.37 lbs