LF1B-NC4P-2THWW2-3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LF1B-NC4P-2THWW2-3M

IDEC LEDs, LF1B-N Series

LF1B-NC4P-2THWW2-3M

IDEC LEDs, LF1B-N Series
LED Bar 330mm IP65 White
MFG Item Number
LF1B-NC4P-2THWW2-3M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, LF1B-N Series
Item #
LF1B-NC4P-2THWW2-3M
LED Bar 330mm IP65 White

LF1B-N Series Information

Specifications

Specifications
Manufacturer Part Number LF1B-NC4P-2THWW2-3M
Manufacturer IDEC
Product Series LF1B-N
Family Series IDEC LEDs, LF1B-N Series
Description LED Bar 330mm IP65 White
Voltage 24 VDC
Current Rating 180 mA
Color White
Length 12.992 '
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 4.4 W
Cover Composition Stainless Steel
Approvals CE, UL
Gross Weight 0.5 lbs
Net Weight 0.51 lbs