LF1B-NE3P-2SHY2-3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LF1B-NE3P-2SHY2-3M IDEC LEDs, LF1B-N Series, LED Bar 830mm IP65 Yellow

MFG Item Number
LF1B-NE3P-2SHY2-3M

LF1B-NE3P-2SHY2-3M IDEC LEDs, LF1B-N Series, LED Bar 830mm IP65 Yellow

MFG Item Number
LF1B-NE3P-2SHY2-3M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, LF1B-N Series
Item #
LF1B-NE3P-2SHY2-3M
LED Bar 830mm IP65 Yellow

LF1B-N Series Information

Specifications

Specifications
Manufacturer Part Number LF1B-NE3P-2SHY2-3M
Manufacturer IDEC
Product Series LF1B-N
Family Series IDEC LEDs, LF1B-N Series
Description LED Bar 830mm IP65 Yellow
Voltage 24 VDC
Current Rating 360 mA
Color Yellow
Length 32.677 '
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 8.7 W
Cover Composition Stainless Steel
Approvals CE, UL
Gross Weight 0.948 lbs
Net Weight 0.948 lbs