LF2B-B3P-BTHWW2-1M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LF2B-B3P-BTHWW2-1M IDEC LEDs, LF2B Series, LED BAR IP65 210mm 12V/24VDC,Clear

MFG Item Number
LF2B-B3P-BTHWW2-1M

LF2B-B3P-BTHWW2-1M IDEC LEDs, LF2B Series, LED BAR IP65 210mm 12V/24VDC,Clear

MFG Item Number
LF2B-B3P-BTHWW2-1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, LF2B Series
Item #
LF2B-B3P-BTHWW2-1M
LED BAR IP65 210mm 12V/24VDC,Clear

LF2B Series Information

Specifications

Specifications
Manufacturer Part Number LF2B-B3P-BTHWW2-1M
Manufacturer IDEC
Product Series LF2B
Family Series IDEC LEDs, LF2B Series
Description LED BAR IP65 210mm 12V/24VDC,Clear Cover,White Color
Voltage 24 VDC
Color White
Operating Temperature -22-158 °F
Waterproof Yes
Life Span 40,000 Hrs
Touch Dimmable No
Power Consumption 2.6 W
Approvals CE, UL
Gross Weight 0.545 lbs
Net Weight 0.545 lbs