LF3D-SB1S05M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LF3D-SB1S05M IDEC Light Fixtures, LF3D LED Lighting Diffused light distrib

MFG Item Number
LF3D-SB1S05M

LF3D-SB1S05M IDEC Light Fixtures, LF3D LED Lighting Diffused light distrib

MFG Item Number
LF3D-SB1S05M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
LF3D-SB1S05M
LF3D LED Lighting Diffused light distrib

Series Information

Specifications

Specifications
Manufacturer Part Number LF3D-SB1S05M
Manufacturer IDEC
Family Series IDEC Light Fixtures
Description LF3D LED Lighting Diffused light distribution Surface mount Side connection 5m cable
Voltage 120-277 VAC
Color Temperature 5,700 °K
Material Aluminum
Lens Material Reinforced Glass
Lamp Type LED
Power 9.2 W
Light Output 1,000
Mounting Surface
Protection Rating IP65, IP67, IP67G, IP69K
Gasket Included Yes
Nominal Voltage 24 VDC
Approvals CE, cULus
Net Weight 1 lb
Gross Weight 1.705 lbs