LFC2-A-4-325
Sprecher + Schuh Industrial Accessories, L2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LFC2-A-4-325 Sprecher + Schuh Industrial Accessories, L2 Series, ESCUTC. A 48X48 1-0-2.

MFG Item Number
LFC2-A-4-325

LFC2-A-4-325 Sprecher + Schuh Industrial Accessories, L2 Series, ESCUTC. A 48X48 1-0-2.

MFG Item Number
LFC2-A-4-325
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, L2 Series
Item #
LFC2-A-4-325
ESCUTC. A 48X48 1-0-2.

L2 Series Information

Specifications

Specifications
Manufacturer Part Number LFC2-A-4-325
Manufacturer Sprecher + Schuh
Product Series L2
Family Series Sprecher + Schuh Industrial Accessories, L2 Series
Description ESCUTC. A 48X48 1-0-2
Padlockable No
Color Black, Silver
Defeatable No
Operator Type Selector Handle
Protection Rating IP66
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0 lbs