Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LFC2-A-4-827A Sprecher + Schuh Industrial Accessories, L2 Series, HANDLE KIT TYPEA 48MM CNUT BLK.
MFG Item Number
LFC2-A-4-827A
LFC2-A-4-827A Sprecher + Schuh Industrial Accessories, L2 Series, HANDLE KIT TYPEA 48MM CNUT BLK.
MFG Item Number
LFC2-A-4-827A
This item cannot be canceled or returned
Description
Industrial Accessories, L2 Series
HANDLE KIT TYPEA 48MM CNUT BLK.
Specifications
Specifications
| Manufacturer Part Number |
LFC2-A-4-827A |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L2 |
| Family Series |
Sprecher + Schuh Industrial Accessories, L2 Series |
| Description |
HANDLE KIT TYPEA 48MM CNUT BLK |
| Padlockable |
No |
| Color |
Black, Silver |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| Protection Rating |
IP66 |
| NEMA Rating |
NEMA 12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LFC2-A-4-827A
Sprecher + Schuh Industrial Accessories, L2 Series